Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG3061FXM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
MFG Item Number
DCG3061FXM
DCG3061FXM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
MFG Item Number
DCG3061FXM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG3061FXM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy-duty DC disconnect,30A,Solar,Grade 316 stainless steel,Fusible,Grounded,In/OutLC: 2-14 AWG, In/OutSR: 1/0-14 AWG,600 Vdc,NEMA 4X,3,Fusible,Isolated return,Three-pole,DC photovoltaic applications,Single-throw |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG3061FXM
Eaton Safety Switches