Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG3063FXM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
MFG Item Number
DCG3063FXM
DCG3063FXM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
MFG Item Number
DCG3063FXM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw FOR GrndED PV SYS; 3-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG3063FXM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy-duty DC disconnect, 100 A, NEMA 4X, Grade 316 stainless steel, In/OutLC/SR: 1/0-14 AWG, 3 circuits, Fusible, Three-pole, 600 Vdc per pole, Wire size: 14-4 AWG input, 14-4 AWG output |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
100 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG3063FXM
Eaton Safety Switches