Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DCG3104UWM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 3-Ckt
MFG Item Number
DCG3104UWM
DCG3104UWM Eaton Safety Switches, 1000VDC Sfty-Sw GrndED PV SYS 3-Ckt
MFG Item Number
DCG3104UWM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw GrndED PV SYS 3-Ckt
Specifications
Specifications
Manufacturer Part Number
DCG3104UWM
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton heavy duty DC disconnect,200A,NEMA 4X,Grade 304 stainless steel,Non-fusible,Grounded,LC: In 300 MCM-6 out 300 MCM-6. SR: in 300 MCM-6 out 300 MCM-6. EG: in 4-14 AWG out 1/0-14,3,Isolated return,DC photovoltaic systems,1000 Vdc
Number of Poles
3
Voltage
1,000 V
Current Rating
200 A
Fusible
No
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DCG3104UWM
Eaton Safety Switches