Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG4065FWM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 4-Ckt
MFG Item Number
DCG4065FWM
DCG4065FWM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 4-Ckt
MFG Item Number
DCG4065FWM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw FOR GrndED PV SYS; 4-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG4065FWM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy-duty DC disconnect,400A,Solar,Grade 304 stainless steel,Fusible,Grounded,In/OutLC: 1 750 MCM-1/0 and 1 600 MCM-2, In/OutSR: 2 750 MCM-1/0,600 Vdc,NEMA 4X,4,Fusible,Four-pole,DC photovoltaic applications,Single-throw |
| Number of Poles |
4 |
| Voltage |
600 V |
| Current Rating |
400 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG4065FWM
Eaton Safety Switches