Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG6061FPM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
MFG Item Number
DCG6061FPM
DCG6061FPM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
MFG Item Number
DCG6061FPM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG6061FPM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy-duty DC disconnect,30A,Solar,Painted steel,Fusible,Grounded,In/OutLC: 2-14 AWG, In/OutSR: 1/0-14 AWG,600 Vdc,NEMA 4,6,Fusible,Six-pole,DC photovoltaic applications,Single-throw |
| Number of Poles |
6 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCG6061FPM
Eaton Safety Switches