Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCG6064URM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
MFG Item Number
DCG6064URM
DCG6064URM Eaton Safety Switches, 600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
MFG Item Number
DCG6064URM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw FOR GrndED PV SYS; 6-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCG6064URM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy-duty DC disconnect,200A,Solar,Painted galvanized steel,Non-fusible,Grounded,In/OutLC: 300 MCM-6, In/OutSR: 300 MCM-6,600 Vdc,NEMA 3R,6,Non-fusible,Isolated return,Six-pole,DC photovoltaic applications,Single-throw |
| Number of Poles |
6 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
65 lbs |
| Gross Weight |
65 lbs |
DCG6064URM
Eaton Safety Switches