Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, DCGC Series
DCGC-1
Ilsco Grounding, DCGC Series
ZNC MEC 2-8 (1/2,3/4,1) UL
This item cannot be canceled or returned
Description
ZNC MEC 2-8 (1/2,3/4,1) UL
- Provides Maximum Durability while Providing Economy
- Assembled with Zinc Plated Steel Hardware
- Manufactured from Die Cast Zinc Alloy
- Provides Corrosion Resistance
- Copper Conductor Only
Specifications
Specifications
| Manufacturer Part Number |
DCGC-1 |
| Manufacturer |
Ilsco |
| Product Series |
DCGC |
| Family Series |
Ilsco Grounding, DCGC Series |
| Description |
ZNC MEC 2-8 (1/2,3/4,1) UL |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2 AWG, 1/2 - 1 " |
| Material |
Zinc Alloy |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.155 lbs |
DCGC-1
Ilsco Grounding, DCGC Series