Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCK1-BK Eaton Switches, Color Change Kit for DAL06P-Black
DCK1-BK Eaton Switches, Color Change Kit for DAL06P-Black
This item cannot be canceled or returned
Description
Color Change Kit for DAL06P-Black
Specifications
Specifications
| Manufacturer Part Number |
DCK1-BK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton dimmer color change faceplate, Black, Indoor, Decorator style |
| Type |
Color change kit |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |