Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCP-KIT-F3 Control Techniques Drives, DC Paralleling Kit Unidrive
MFG Item Number
3470-0048-02
DCP-KIT-F3 Control Techniques Drives, DC Paralleling Kit Unidrive
MFG Item Number
3470-0048-02
This item cannot be canceled or returned
Description
DC Paralleling Kit Unidrive
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0048-02 |
| Description |
DC Paralleling Kit Unidrive M600-800 Frame 3 |
| Accessory Type |
Parallel Kit |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCP-KIT-F3
Control Techniques Drives