Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCP-KIT-F5 Control Techniques Drives, DC Paralleling Kit Unidrive M Frame
MFG Item Number
3470-0068-01
DCP-KIT-F5 Control Techniques Drives, DC Paralleling Kit Unidrive M Frame
MFG Item Number
3470-0068-01
This item cannot be canceled or returned
Description
DC Paralleling Kit Unidrive M Frame
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0068-01 |
| Description |
DC Paralleling Kit Unidrive M Frame 5 |
| Accessory Type |
Parallel Kit |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCP-KIT-F5
Control Techniques Drives