Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCR300-20 American Control Electronics Drives, DCR Series, 4Q LV Chassis 12/24V 10[20]
MFG Item Number
DCR300-20
DCR300-20 American Control Electronics Drives, DCR Series, 4Q LV Chassis 12/24V 10[20]
MFG Item Number
DCR300-20
This item cannot be canceled or returned
Description
4Q LV Chassis 12/24V 10[20]
Specifications
Specifications
| Manufacturer Part Number |
DCR300-20 |
| Manufacturer |
American Control Electronics |
| Product Series |
DCR |
| Family Series |
American Control Electronics Drives, DCR Series |
| Description |
4Q LV Chassis 12/24V 10[20] |
| AC Voltage |
12 VAC, 24 VAC |
| Output Armature Voltage (DC) |
12 VDC, 24 VDC |
| Max Armature Current (DC) |
20 A |
| Nominal Input Voltage |
12 VAC, 24 VAC |
| Field Supply |
None |
| Regen |
Yes |
| Feedback |
Armature |
| Operator Controls |
Built In |
| Nominal Armature VDC |
12 VDC, 24 VDC |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
DCR300-20
American Control Electronics Drives, DCR Series