Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Drives, DCS800 Series
DCS800-S02-0140-05
ABB Drives, DCS800 Series
DCS800-S02 230/460V 75HP 133A IP00
MFG Item Number
DCS800-S02-0140-05
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
DCS800-S02-0140-05
DCS800-S02 230/460V 75HP 133A IP00
DCS800 Series Information
5~2250 Horsepower 240 or 480 VAC Input Regenerative Models Available Chassis (IP00) Type UL, CSA, CE Approvals The DCS800 DC industrial drive combines the newest control technology with a thyristor power platform that has been factory‑proven all over the world. The DCS800 boasts a wider power range than any other DC drive on the market. The hardware and software are designed with the user in mind. Special features make installation and configuration simple and allow you to customize the application to your needs.
Armature/Tachometer/Encoder Feedback RS‑232 Communication
Specifications
Specifications
Manufacturer Part Number
DCS800-S02-0140-05
Manufacturer
ABB
Product Series
DCS800
Family Series
ABB Drives, DCS800 Series
Description
MODULE DRIVE 4-QUADRANT REVERSING, Product Family: DCS800, Horsepower: 30 HP 230 VAC / 75 HP 460 VAC, Output Current: 133 A 240 VDC / 133 A 500 VDC, Voltage: 230 VAC/240 VDC 460 VAC/500 VDC, UL TYPE OPEN IP00, Mounting: Wall-mount, 3-Phase
AC Voltage
240 VAC, 480 VAC
Input Current
114 A
Output Armature Voltage (DC)
240 VDC, 500 VDC
Phase
3
Output Field Current (DC)
6 A
Operating Temperature
32-104 °F
Max Armature Current (DC)
110 A, 116 A
Nominal Input Voltage
240 VAC, 480 VAC
Field Supply
Regulated
Regen
Yes
Feedback
Armature, Encoder, Tachometer
Operator Controls
Keypad Included
Approvals
CE, CSA, UL
Nominal Armature VDC
250 VDC, 500 VDC
Net Weight
31 lbs
Gross Weight
31 lbs
DCS800-S02-0140-05
ABB Drives, DCS800 Series