Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DCS880 Series Information
| Manufacturer Part Number | DCS880-EP1-0740-05 |
|---|---|
| Manufacturer | ABB |
| Product Series | DCS880 |
| Family Series | ABB Drives, DCS880 Series |
| Description | DCS880 DC Drive, 3-400-525 In, 400, 522A, Type OPEN, 1.5 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 45.67x26.69x19.65 in, Wall |
| AC Voltage | 100-525 VAC |
| Input Current | 640 A |
| Phase | 3 |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 740 A |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |