Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DCS880 Series Information
| Manufacturer Part Number | DCS880-S01-2050-06X0 |
|---|---|
| Manufacturer | ABB |
| Product Series | DCS880 |
| Family Series | ABB Drives, DCS880 Series |
| Description | DCS880 DC Drive, 3-600-690 In, 1500, 2092A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 68.9x18.11x16.14 in, Wall |
| AC Voltage | 270-600 VAC |
| Input Current | 1,681 A |
| Phase | 3 |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 2,050 A |
| Nominal Input Voltage | 280 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC |
| Approvals | CSA, UL |
| Net Weight | 397 lbs |
| Gross Weight | 397 lbs |