Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCS880-S01-3000-06X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 690 In, 2250,
MFG Item Number
DCS880-S01-3000-06X0
DCS880-S01-3000-06X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 690 In, 2250,
MFG Item Number
DCS880-S01-3000-06X0
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Item #
DCS880-S01-3000-06X0
DCS880 DC Drv, 3P 690 In, 2250,
DCS880 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCS880-S01-3000-06X0 |
| Manufacturer |
ABB |
| Product Series |
DCS880 |
| Family Series |
ABB Drives, DCS880 Series |
| Description |
DCS880 DC Drive, 3-600-690 In, 2250, 3268A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 68.9x29.92x22.44 in, Wall |
| AC Voltage |
270-600 VAC |
| Phase |
3 |
| Operating Temperature |
32-104 °F |
| Max Armature Current (DC) |
3,000 A |
| Nominal Input Voltage |
280 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC |
| Approvals |
CSA, UL |
| Net Weight |
695 lbs |
| Gross Weight |
695 lbs |
DCS880-S01-3000-06X0
ABB Drives, DCS880 Series