DCS880-S02-3000-05X0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCS880-S02-3000-05X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 460 In, 1750,

MFG Item Number
DCS880-S02-3000-05X0

DCS880-S02-3000-05X0 ABB Drives, DCS880 Series, DCS880 DC Drv, 3P 460 In, 1750,

MFG Item Number
DCS880-S02-3000-05X0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, DCS880 Series
Item #
DCS880-S02-3000-05X0
DCS880 DC Drv, 3P 460 In, 1750,

DCS880 Series Information

Specifications

Specifications
Manufacturer Part Number DCS880-S02-3000-05X0
Manufacturer ABB
Product Series DCS880
Family Series ABB Drives, DCS880 Series
Description DCS880 DC Drive, 3-400-525 In, 1750, 3268A, Type OPEN, 1.1 overload, Local or Remote Mounted LCD Display and Keypad, HxWxD 68.9x29.92x22.44 in, Wall
AC Voltage 100-525 VAC
Phase 3
Operating Temperature 32-104 °F
Max Armature Current (DC) 3,000 A
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC
Approvals CSA, UL
Net Weight 695 lbs
Gross Weight 695 lbs