Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCT1006 Dwyer Instruments Process Controllers, DCT1000 Series, Master Controller 6 Channels
DCT1006 Dwyer Instruments Process Controllers, DCT1000 Series, Master Controller 6 Channels
This item cannot be canceled or returned
Description
Process Controllers, DCT1000 Series
Master Controller 6 Channels
DCT1000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCT1006 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCT1000 |
| Family Series |
Dwyer Instruments Process Controllers, DCT1000 Series |
| Description |
Master Controller 6 Channels |
| Power Supply |
85-270 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 48 VAC |
| Input Type |
Volts AC |
| Output Type |
None |
| Approvals |
cULus |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
DCT1006
Dwyer Instruments Process Controllers, DCT1000 Series