Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, DCT1000 Series
DCT1010
Dwyer Instruments Process Controllers, DCT1000 Series
Master Controller,10 Channels,
This item cannot be canceled or returned
Description
Process Controllers, DCT1000 Series
Master Controller,10 Channels,
DCT1000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCT1010 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCT1000 |
| Family Series |
Dwyer Instruments Process Controllers, DCT1000 Series |
| Description |
Master Controller,10 Channels, DCP Pressure module not included. |
| Power Supply |
85-270 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 48 VAC |
| Input Type |
Volts AC |
| Output Type |
None |
| Approvals |
cULus |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
DCT1010
Dwyer Instruments Process Controllers, DCT1000 Series