DCT2A10800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCT2A10800 Carlo Gavazzi Counters, LCD PRESET PULSE COUNTER

MFG Item Number
DCT2A10800

DCT2A10800 Carlo Gavazzi Counters, LCD PRESET PULSE COUNTER

MFG Item Number
DCT2A10800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
DCT2A10800
LCD PRESET PULSE COUNTER

Series Information

Specifications

Specifications
Manufacturer Part Number DCT2A10800
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Counters
Description LCD PRESET PULSE COUNTER
Nominal Voltage 240 VAC, 250 VDC
Voltage 220 VDC, 240 VAC
Outputs (1) Relay
Display Type LCD
Display Size 2 Line, 6 Digit
Function Counter
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE, cURus
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs