DCT504A
Dwyer Instruments Process Controllers, DCT500A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCT504A

Dwyer Instruments Process Controllers, DCT500A Series

DCT504A

Dwyer Instruments Process Controllers, DCT500A Series
Timer Controller 120 V
MFG Item Number
DCT504A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DCT500A Series
Item #
DCT504A
Timer Controller 120 V

DCT500A Series Information

Specifications

Specifications
Manufacturer Part Number DCT504A
Manufacturer Dwyer Instruments
Product Series DCT500A
Family Series Dwyer Instruments Process Controllers, DCT500A Series
Description Timer Controller 120 V
Power Supply 102-132 VAC
Nominal Voltage 120 VAC
Input Type Volts AC
Output Type None
Approvals CE, cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs