Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, DCT500A Series
DCT504ADC
Dwyer Instruments Process Controllers, DCT500A Series
Timer Controller 12/24 VDC
MFG Item Number
DCT504ADC
This item cannot be canceled or returned
Description
Process Controllers, DCT500A Series
Timer Controller 12/24 VDC
DCT500A Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCT504ADC |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCT500A |
| Family Series |
Dwyer Instruments Process Controllers, DCT500A Series |
| Description |
Timer Controller 12/24 VDC |
| Power Supply |
102-132 VAC |
| Nominal Voltage |
120 VAC |
| Input Type |
Volts AC |
| Output Type |
None |
| Approvals |
CE, cULus |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.05 lbs |
DCT504ADC
Dwyer Instruments Process Controllers, DCT500A Series