Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCT506A-L Dwyer Instruments Process Controllers, DCT500A Series, Timer Controller With Large Dct1000
MFG Item Number
DCT506A-L
DCT506A-L Dwyer Instruments Process Controllers, DCT500A Series, Timer Controller With Large Dct1000
MFG Item Number
DCT506A-L
This item cannot be canceled or returned
Description
Process Controllers, DCT500A Series
Timer Controller With Large Dct1000
DCT500A Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCT506A-L |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCT500A |
| Family Series |
Dwyer Instruments Process Controllers, DCT500A Series |
| Description |
Timer Controller With Large Dct1000 Mounting Bracket |
| Power Supply |
102-132 VAC |
| Nominal Voltage |
120 VAC |
| Input Type |
Volts AC |
| Output Type |
None |
| Approvals |
CE, cULus |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
DCT506A-L
Dwyer Instruments Process Controllers, DCT500A Series