Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, DCT600 Series
DCT622-A-SC
Dwyer Instruments Process Controllers, DCT600 Series
MFG Item Number
DCT622-A-SC
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Process Controllers, DCT600 Series
DCT600 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DCT622-A-SC |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCT600 |
| Family Series |
Dwyer Instruments Process Controllers, DCT600 Series |
| Description |
Assembly |
| Power Supply |
85-270 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Input Type |
Volts AC |
| Output Type |
None |
| Approvals |
CE, cULus |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
DCT622-A-SC
Dwyer Instruments Process Controllers, DCT600 Series