DCT90HIRK2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DCT90HIRK2 HellermannTyton Cable Ties, Dual Clamp Tie, 13in. Long, .25in. Stud

MFG Item Number
DCT90HIRK2

DCT90HIRK2 HellermannTyton Cable Ties, Dual Clamp Tie, 13in. Long, .25in. Stud

MFG Item Number
DCT90HIRK2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
DCT90HIRK2
Dual Clamp Tie, 13in. Long, .25in. Stud

Series Information

Specifications

Specifications
Manufacturer Part Number DCT90HIRK2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Dual Clamp Tie, 13in. Long, .25in. Stud Dia, 1.30in. Max Bundle Dia, 150lb, PA66HIRHSUV, Black 50/pkg
Length 13 "
Nominal Length 13 "
Tensile Strength (lb) 150 lbs
Type Dual Clamp
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs