Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCU1061UPM Eaton Safety Switches, 600VDC DC SftySw UNGrndED PV SYS 1-Ckt
MFG Item Number
DCU1061UPM
DCU1061UPM Eaton Safety Switches, 600VDC DC SftySw UNGrndED PV SYS 1-Ckt
MFG Item Number
DCU1061UPM
This item cannot be canceled or returned
Description
600VDC DC SftySw UNGrndED PV SYS 1-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCU1061UPM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy duty DC disconnect,DC disconnect/ungrounded system,30A,NEMA 4,Painted steel,Non-fusible,Ungrounded,14-2 AWG lug capacity, 14-1/0 AWG solid return,600 Vdc,1,DC Photovoltaic Applications |
| Number of Poles |
1 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
No |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCU1061UPM
Eaton Safety Switches