Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCU1103UXM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 1-Ckt
MFG Item Number
DCU1103UXM
DCU1103UXM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 1-Ckt
MFG Item Number
DCU1103UXM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw UNGrndED PV SYS 1-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCU1103UXM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Heavy duty DC disconnect, 100 A, NEMA 4X, Grade 316 stainless steel, Non-fusible, Ungrounded, 14-1/0 AWG lug capacity, 14-1/0 AWG solid return, 1, DC photovoltaic applications, Rating:1000 Vdc |
| Number of Poles |
1 |
| Voltage |
1,000 V |
| Current Rating |
100 A |
| Fusible |
No |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCU1103UXM
Eaton Safety Switches