Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DCU2064FRM Eaton Safety Switches, 600VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2064FRM
DCU2064FRM Eaton Safety Switches, 600VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2064FRM
This item cannot be canceled or returned
Description
600VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
Specifications
Specifications
Manufacturer Part Number
DCU2064FRM
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton heavy duty DC disconnect,DC disconnect/ungrounded system,200A,NEMA 3R,Painted galvanized steel,Fusible,Ungrounded,LC: In 300 MCM-6 out 300 MCM-6. SR: in 300 MCM-6 out 300 MCM-6. EG: in 4-14 AWG out 1/0-14,600 Vdc,2
Number of Poles
2
Voltage
600 V
Current Rating
200 A
Fusible
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DCU2064FRM
Eaton Safety Switches