Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCU2102UPM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2102UPM
DCU2102UPM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2102UPM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCU2102UPM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Heavy duty DC disconnect, 60 A, NEMA 4, Painted steel, Non-fusible, Ungrounded, 14-2 AWG lug capacity, 14-2 AWG solid return, 2, DC photovoltaic applications, Rating:1000 Vdc |
| Number of Poles |
2 |
| Voltage |
1,000 V |
| Current Rating |
60 A |
| Fusible |
No |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCU2102UPM
Eaton Safety Switches