Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DCU2104FWM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2104FWM
DCU2104FWM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
MFG Item Number
DCU2104FWM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw UNGrndED PV SYS 2-Ckt
Specifications
Specifications
Manufacturer Part Number
DCU2104FWM
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Heavy duty DC disconnect, 200 A, NEMA 4X, Grade 304 stainless steel, Fusible, LC: In 300 MCM-6 out 300 MCM-6. SR: in 300 MCM-6 out 300 MCM-6. EG: in 4-14 AWG out 1/0-14, Max:1000 Vdc, NEMA 4X, 2, Fusible, System:1000 Vdc
Number of Poles
2
Voltage
1,000 V
Current Rating
200 A
Fusible
Yes
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DCU2104FWM
Eaton Safety Switches