Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCU3062UXM Eaton Safety Switches, 600VDC SftySw UNGrndED PV SYS 3-Ckt
MFG Item Number
DCU3062UXM
DCU3062UXM Eaton Safety Switches, 600VDC SftySw UNGrndED PV SYS 3-Ckt
MFG Item Number
DCU3062UXM
This item cannot be canceled or returned
Description
600VDC SftySw UNGrndED PV SYS 3-Ckt
Specifications
Specifications
| Manufacturer Part Number |
DCU3062UXM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton heavy duty DC disconnect,DC disconnect/ungrounded system,60A,NEMA 4X,Grade 316 stainless steel,Non-fusible,Ungrounded,14-2 AWG lug capacity, 14-1/0 AWG solid return,600 Vdc,3,DC Photovoltaic Applications |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| Fusible |
No |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DCU3062UXM
Eaton Safety Switches