Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DCU3104FRM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 3-Ckt
MFG Item Number
DCU3104FRM
DCU3104FRM Eaton Safety Switches, 1000VDC Sfty-Sw UNGrndED PV SYS 3-Ckt
MFG Item Number
DCU3104FRM
This item cannot be canceled or returned
Description
1000VDC Sfty-Sw UNGrndED PV SYS 3-Ckt
Specifications
Specifications
Manufacturer Part Number
DCU3104FRM
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Heavy duty, 200 A, NEMA 3R, Stainless steel, Fusible, LC: In 300 MCM-6 out 300 MCM-6. SR: in 300 MCM-6 out 300 MCM-6. EG: in 4-14 AWG out 1/0-14, Max:1000 Vdc, NEMA 3R, 3, Fusible, System:1000 Vdc, accepts class R fuses
Number of Poles
3
Voltage
1,000 V
Current Rating
200 A
Fusible
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DCU3104FRM
Eaton Safety Switches