Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DCV50T1D Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series, Diaphragm Valve 2In Size NPT
DCV50T1D Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series, Diaphragm Valve 2In Size NPT
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, DCV Series
Diaphragm Valve 2In Size NPT
Specifications
Specifications
| Manufacturer Part Number |
DCV50T1D |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DCV |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series |
| Description |
Diaphragm Valve 2In Size NPT Connection Double Diaphragm Integral 110VAC Solenoid With Din |
| Material |
Aluminum |
| Orifice Diameter |
2 " |
| Number of Solenoids |
1 |
| Voltage |
110 VAC |
| Power Consumption |
12 W |
| Flow Coefficient (cV) |
106 |
| Compatible Fluid Type |
Filtered and Oil Free Gas |
| Operating Temperature |
-4-185 °F |
| Approvals |
CE |
| Net Weight |
6.4 lbs |
| Gross Weight |
6.4 lbs |
DCV50T1D
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series