Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, DCZ4 Series
DCZ4SP7742BK
Hammond Manufacturing Enclosures, DCZ4 Series
44U 42D SOLID SIDE PANELS
MFG Item Number
DCZ4SP7742BK
This item cannot be canceled or returned
Description
44U 42D SOLID SIDE PANELS
- 16‑Gauge Side Panel.
- Finished in Textured Black Powder Paint.
- RoHS Compliant.
Specifications
Specifications
| Manufacturer Part Number |
DCZ4SP7742BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DCZ4 |
| Family Series |
Hammond Manufacturing Enclosures, DCZ4 Series |
| Description |
44U 42D SOLID SIDE PANELS |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Perforated |
No |
| Kit |
No |
| Net Weight |
70 lbs |
| Gross Weight |
70 lbs |
DCZ4SP7742BK
Hammond Manufacturing Enclosures, DCZ4 Series