DD110F120
Sanrex-Sansha Electric Manufacturing Power Modules, DD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DD110F120

Sanrex-Sansha Electric Manufacturing Power Modules, DD Series

DD110F120

Sanrex-Sansha Electric Manufacturing Power Modules, DD Series
PMOD, Dual-Diode, 1200V, 110A
MFG Item Number
DD110F120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, DD Series
Item #
DD110F120
PMOD, Dual-Diode, 1200V, 110A

DD Series Information

  • Diode Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These diode doubler modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 250 amps with blocking voltages of up to 1600 volts.

Specifications

Specifications
Manufacturer Part Number DD110F120
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DD
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, DD Series
Description PMOD, Dual-Diode, 1200V, 110A
Circuit Diode Doubler
It (avg) 110 A
Vrrm 1,200 V
Aux. Cathode(s) No
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
Alternatives
DD110F160
DD110F160
Sanrex-Sansha Electric Manufacturing Power Modules, DD Series
DD104N16K
DD104N16K
Infineon Power Modules, DD Series