Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD160KB160 Sanrex-Sansha Electric Manufacturing Power Modules, DD Series, POWER MODULE 160A 1600V DUAL-DIODE
MFG Item Number
DD160KB160
DD160KB160 Sanrex-Sansha Electric Manufacturing Power Modules, DD Series, POWER MODULE 160A 1600V DUAL-DIODE
MFG Item Number
DD160KB160
This item cannot be canceled or returned
Description
POWER MODULE 160A 1600V DUAL-DIODE
Diode Doubler Circuit Blocking Voltages to 1600 Volts High Thermal Efficiency 2500 Vrms Isolation Industry Standard Packages These diode doubler modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 250 amps with blocking voltages of up to 1600 volts.
Specifications
Specifications
Manufacturer Part Number
DD160KB160
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
DD
Family Series
Sanrex-Sansha Electric Manufacturing Power Modules, DD Series
Description
POWER MODULE 160A 1600V DUAL-DIODE
Net Weight
0.345 lbs
Gross Weight
0.345 lbs
DD160KB160
Sanrex-Sansha Electric Manufacturing Power Modules, DD Series