Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD323FDKW Eaton Safety Switches, DD 3P/100A 240VAC F N12 ISW
MFG Item Number
DD323FDKW
DD323FDKW Eaton Safety Switches, DD 3P/100A 240VAC F N12 ISW
MFG Item Number
DD323FDKW
This item cannot be canceled or returned
Description
DD 3P/100A 240VAC F N12 ISW
Specifications
Specifications
Manufacturer Part Number
DD323FDKW
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, 100 A, NEMA 12/3R, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 30, 40/ 60, 75 hp 1/3PH 480, 600 V, 14-1/0
Number of Poles
3
Voltage
240 V
Current Rating
100 A
Fusible
Yes
NEMA Rating
NEMA 12, NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DD323FDKW
Eaton Safety Switches