Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DD324NWKW Eaton Safety Switches, DD 3P/200A 240VAC F N4X ISW
MFG Item Number
DD324NWKW
DD324NWKW Eaton Safety Switches, DD 3P/200A 240VAC F N4X ISW
MFG Item Number
DD324NWKW
This item cannot be canceled or returned
Description
DD 3P/200A 240VAC F N4X ISW
Specifications
Specifications
| Manufacturer Part Number |
DD324NWKW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Double door single-throw fused safety switch, 200 A, NEMA 4X, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 50, 50/ 125, 150 hp 1/3PH 480, 600 V, 6-300 kcmil |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
200 A |
| Fusible |
Yes |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DD324NWKW
Eaton Safety Switches