Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD325NWKW Eaton Safety Switches, DD 3P/400A 240VAC F N4X ISW
MFG Item Number
DD325NWKW
DD325NWKW Eaton Safety Switches, DD 3P/400A 240VAC F N4X ISW
MFG Item Number
DD325NWKW
This item cannot be canceled or returned
Description
DD 3P/400A 240VAC F N4X ISW
Specifications
Specifications
Manufacturer Part Number
DD325NWKW
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, 400 A, NEMA 4X, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 250, 350 hp 3PH 480/600 V, 21/011/0-2300 kcmil-1/0, or 1175 kcmil-1/0
Number of Poles
3
Voltage
240 V
Current Rating
400 A
Fusible
Yes
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DD325NWKW
Eaton Safety Switches