Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD328FDKW-00V2 Eaton Safety Switches, DD 3P/1200A 240VAC N12 1VI LOAD ISW LDVI
MFG Item Number
DD328FDKW-00V2
DD328FDKW-00V2 Eaton Safety Switches, DD 3P/1200A 240VAC N12 1VI LOAD ISW LDVI
MFG Item Number
DD328FDKW-00V2
This item cannot be canceled or returned
Description
DD 3P/1200A 240VAC N12 1VI LOAD ISW LDVI
Specifications
Specifications
Manufacturer Part Number
DD328FDKW-00V2
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, Voltage indicator load side, 1200 A, NEMA 12/3R, Class L, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 500, 500 hp 3PH 480/600 V, 41/0-4750 kcmil
Number of Poles
3
Voltage
240 V
Current Rating
1,200 A
Fusible
Yes
NEMA Rating
NEMA 12, NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DD328FDKW-00V2
Eaton Safety Switches