Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD362FWKW-00V1 Eaton Safety Switches, DD 3P/60A 600VAC N4X 1VI LINE ISW
MFG Item Number
DD362FWKW-00V1
DD362FWKW-00V1 Eaton Safety Switches, DD 3P/60A 600VAC N4X 1VI LINE ISW
MFG Item Number
DD362FWKW-00V1
This item cannot be canceled or returned
Description
DD 3P/60A 600VAC N4X 1VI LINE ISW
Specifications
Specifications
Manufacturer Part Number
DD362FWKW-00V1
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, Voltage indicator line side, 60 A, NEMA 4X, 304 stainless steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp 1/3PH 480, 600 V, 14-2
Number of Poles
3
Voltage
600 V
Current Rating
60 A
Fusible
Yes
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DD362FWKW-00V1
Eaton Safety Switches