Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD363NWKW Eaton Safety Switches, DD 3P/100A 600VAC F N4X ISW
MFG Item Number
DD363NWKW
DD363NWKW Eaton Safety Switches, DD 3P/100A 600VAC F N4X ISW
MFG Item Number
DD363NWKW
This item cannot be canceled or returned
Description
DD 3P/100A 600VAC F N4X ISW
Specifications
Specifications
Manufacturer Part Number
DD363NWKW
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, 100 A, NEMA 4X, 304 stainless steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp 1/3PH 480, 600 V, 14-1/0
Number of Poles
3
Voltage
600 V
Current Rating
100 A
Fusible
Yes
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DD363NWKW
Eaton Safety Switches