Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD364NDKW Eaton Safety Switches, DD 3P/200A 600VAC F N12 ISW
MFG Item Number
DD364NDKW
DD364NDKW Eaton Safety Switches, DD 3P/200A 600VAC F N12 ISW
MFG Item Number
DD364NDKW
This item cannot be canceled or returned
Description
DD 3P/200A 600VAC F N12 ISW
Specifications
Specifications
Manufacturer Part Number
DD364NDKW
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, 200 A, NEMA 12/3R, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 50, 50/ 125, 150 hp 1/3PH 480, 600 V, 6-300 kcmil
Number of Poles
3
Voltage
600 V
Current Rating
200 A
Fusible
Yes
NEMA Rating
NEMA 12, NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DD364NDKW
Eaton Safety Switches