Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD366FWKW-00V2 Eaton Safety Switches, DD 3P/600A 600VAC N4X 1VI LOAD ISW LDVI
MFG Item Number
DD366FWKW-00V2
DD366FWKW-00V2 Eaton Safety Switches, DD 3P/600A 600VAC N4X 1VI LOAD ISW LDVI
MFG Item Number
DD366FWKW-00V2
This item cannot be canceled or returned
Description
DD 3P/600A 600VAC N4X 1VI LOAD ISW LDVI
Specifications
Specifications
Manufacturer Part Number
DD366FWKW-00V2
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, Voltage indicator load side, 600 A, NEMA 4X, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 400, 500 hp 3PH 480/600 V, 1212-1600, and 1750 kcmil
Number of Poles
3
Voltage
600 V
Current Rating
600 A
Fusible
Yes
NEMA Rating
NEMA 4X
Net Weight
0 lbs
Gross Weight
0 lbs
DD366FWKW-00V2
Eaton Safety Switches