Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD367NDKW-00V3 Eaton Safety Switches, DD 3P/800A 600VAC N12 2VI ISW LNLD-VI
MFG Item Number
DD367NDKW-00V3
DD367NDKW-00V3 Eaton Safety Switches, DD 3P/800A 600VAC N12 2VI ISW LNLD-VI
MFG Item Number
DD367NDKW-00V3
This item cannot be canceled or returned
Description
DD 3P/800A 600VAC N12 2VI ISW LNLD-VI
Specifications
Specifications
Manufacturer Part Number
DD367NDKW-00V3
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, Voltage indicator line and load side, 800 A, NEMA 12/3R, Class L, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 500, 500 hp 3PH 480/600 V, 41/0-4750 kcmil
Number of Poles
3
Voltage
600 V
Current Rating
800 A
Fusible
Yes
NEMA Rating
NEMA 12, NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DD367NDKW-00V3
Eaton Safety Switches