Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DD368FDKW Eaton Safety Switches, DD 3P/1200A 600VAC F N12 W/ WINDOW ISW
MFG Item Number
DD368FDKW
DD368FDKW Eaton Safety Switches, DD 3P/1200A 600VAC F N12 W/ WINDOW ISW
MFG Item Number
DD368FDKW
This item cannot be canceled or returned
Description
DD 3P/1200A 600VAC F N12 W/ WINDOW ISW
Specifications
Specifications
Manufacturer Part Number
DD368FDKW
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Double door single-throw fused safety switch, 1200 A, NEMA 12/3R, Painted galvanized steel, Class L, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 500, 500 hp 3PH 480/600 V, 41/0-4750 kcmil
Number of Poles
3
Voltage
600 V
Current Rating
1,200 A
Fusible
Yes
NEMA Rating
NEMA 12, NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
DD368FDKW
Eaton Safety Switches