Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DD3S-F31P-R IDEC LEDs, DIGITAL DISPLAY
MFG Item Number
DD3S-F31P-R
DD3S-F31P-R IDEC LEDs, DIGITAL DISPLAY
MFG Item Number
DD3S-F31P-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DD3S-F31P-R |
| Manufacturer |
IDEC |
| Family Series |
IDEC LEDs |
| Description |
DIGITAL DISPLAY |
| Voltage |
12-24 VDC |
| Color |
Red |
| Operating Temperature |
-10-55 °C |
| Accessory Type |
LCD Display |
| For Use With |
Display Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |