DD70F160
Sanrex-Sansha Electric Manufacturing Power Modules, DD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DD70F160 Sanrex-Sansha Electric Manufacturing Power Modules, DD Series, POWER MODULE 70A 1600V
MFG Item Number
DD70F160

DD70F160 Sanrex-Sansha Electric Manufacturing Power Modules, DD Series, POWER MODULE 70A 1600V

MFG Item Number
DD70F160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, DD Series
Item #
DD70F160
POWER MODULE 70A 1600V

DD Series Information

  • Diode Doubler Circuit
  • Blocking Voltages to 1600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These diode doubler modules come in industry standard packages. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Three different package sizes allow for a maximum output current of 250 amps with blocking voltages of up to 1600 volts.

Specifications

Specifications
Manufacturer Part Number DD70F160
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series DD
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, DD Series
Description POWER MODULE 70A 1600V
Circuit Diode Doubler
It (avg) 70 A
Vrrm 1,600 V
Aux. Cathode(s) No
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
Alternatives
NDD70F160S
NDD70F160S
Hitachi Power Modules