DD89N12K
Infineon Power Modules, DD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DD89N12K

Infineon Power Modules, DD Series

DD89N12K

Infineon Power Modules, DD Series
POWER MODULE 89A 1200V DUAL-DIODE
MFG Item Number
DD89N12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Power Modules, DD Series
Item #
DD89N12K
POWER MODULE 89A 1200V DUAL-DIODE

DD Series Information

  • Variety of Circuits Available
  • Blocking Voltages to 4400 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual diode modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Industry standard package sizes allow for a maximum output current of 600 amps for standard diodes and 1200 amps for fast recovery versions. Blocking voltages are available as high as 4400 volts for standard diodes and 2600 volts for fast recovery modules.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number DD89N12K
Manufacturer Infineon
Product Series DD
Family Series Infineon Power Modules, DD Series
Description POWER MODULE 89A 1200V DUAL-DIODE
Circuit Diode Doubler
It (avg) 89 A
Vrrm 1,200 V
Nominal Height 30 mm
Nominal Width 20 mm
Nominal Depth 93 mm
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs
Alternatives
DD89N16K
DD89N16K
Infineon Power Modules, DD Series
DD104N16K
DD104N16K
Infineon Power Modules, DD Series