Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDA202A-25/0.3 ABB Circuit Breakers, DDA 200 Series, DDA202 A-25/0,3 - RCD BLOCK
MFG Item Number
DDA202A-25/0.3
DDA202A-25/0.3 ABB Circuit Breakers, DDA 200 Series, DDA202 A-25/0,3 - RCD BLOCK
MFG Item Number
DDA202A-25/0.3
This item cannot be canceled or returned
Description
Circuit Breakers, DDA 200 Series
DDA202 A-25/0,3 - RCD BLOCK
DDA 200 Series Information
Specifications
Specifications
| Manufacturer Part Number |
DDA202A-25/0.3 |
| Manufacturer |
ABB |
| Product Series |
DDA 200 |
| Family Series |
ABB Circuit Breakers, DDA 200 Series |
| Description |
Ground Fault Current Interrupt |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
415 VAC |
| Mounting |
DIN Rail |
| Residual Current |
300 mA |
| Comments |
DDA202A-25/0.3 |
| Gross Weight |
0.463 lbs |
| Net Weight |
0.463 lbs |
DDA202A-25/0.3
ABB Circuit Breakers, DDA 200 Series