DDA202AC-63/.03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DDA202AC-63/.03

ABB Circuit Breakers

DDA202AC-63/.03

ABB Circuit Breakers
DDA202 AC-63/0,03 - RCD BLOCK
MFG Item Number
DDA202AC-63/.03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DDA202AC-63/.03
DDA202 AC-63/0,03 - RCD BLOCK

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number DDA202AC-63/.03
Description RCD BLK 2P 63A 30MA
Accessory Type RCD Block
Current Rating 63 A
Approvals UL
Net Weight 1.17 lbs
Gross Weight 0.54 lbs